Zoro Homepage

Plastic, 300 lb Load Capacity, 3 Shelves, 40.63" W

  • Mfr # FG409100OWHT

  • Zoro # G4060872


product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
40.63"
Material
Plastic
Load Capacity
300 lb
Number of Shelves
3
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG409100OWHT
Zoro #
G4060872
UPC #
86876133424
Country of Origin
United States

Dimensions

Overall Width
40.63"
Depth
20 in
Height
37.81 in

Details

Material
Plastic
Load Capacity
300 lb
Number of Shelves
3
Caster Type
Four Casters

Description

Rubbermaid® Commercial Open Sided Utility Cart, Three-Shelf, 40.63w x 20d x 37.81h, Off-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.