Zoro Homepage

Plastic Block Floor Scrub, 10" L Brush, Blue

  • Mfr # RCP633700BE

  • Zoro # G501846647


product price: $29.49
/ea

Key Features

Brush Type
Scrub Brush
Bristle Color
Blue
Brush Length
10"
Bristle Material
Palmyra
Bristle Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP633700BE
Zoro #
G501846647
UPC #
86876141993
Country of Origin
China

Dimensions

Brush Length
10"
Bristle Length
2"

Details

Brush Type
Scrub Brush
Bristle Color
Blue
Bristle Material
Palmyra
Item
Plastic Block Floor Scrub
Application
Floor; Scrubbing
Features
Split Resistant; Abrasion Resistant; Break Resistant; Stain Resistant; Durable; Solvent Resistant; Acid Resistant; Oil Resistant; Anti-bacterial; Fungus Resistant; Fade Resistant; Scratch Resistant
Type
Replacement Brush
Material
Polypropylene Fiber; Tampico Fiber; Palmyra

Description

Floor scrub helps keep your facility looking its best. High-quality construction supports your cleaning crew so they can deliver top-notch results. Use this rugged brush for the most challenging of scrubbing applications. Plastic blocks resist splitting or delaminating. Long-lasting polypropylene fibers resist stains and offer good abrasion-resistance and shear/break strength. Very durable bristles will not stain, discolor or absorb odors. They are resistant to solvents, acids, oils, fungus and bacteria growth. Handles sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.