Zoro Homepage

Plastic Dust Pan - 12x8-1/4x2-5/8

  • Mfr # FG200500CHAR

  • Zoro # G808620919


product price: $14.39
/ea

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
12/1/2004
Dust Pan Color
Gray
Overall Dust Pan Depth
2/5/2008
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG200500CHAR
Zoro #
G808620919
UPC #
86876116960
Country of Origin
United States

Dimensions

Overall Dust Pan Width
12/1/2004
Overall Dust Pan Depth
2/5/2008
Length
8-1/4 in

Details

Basic Dust Pan Material
Plastic
Dust Pan Color
Gray

Description

Keep your floors and outside areas clean with long-lasting dust pans.
Plastic dust pan has serrated teeth that are molded in and a thin front edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.