Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plaza Container Hardware Kit

  • Mfr # GRFG3964L50000

  • Zoro # G8901611


product price: $53.56
/ea

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG396300BEIG, FG396300BLA, FG396400BEIG, FG396400BLA, FG396400DGRN, FG396500BEIG, FG396500BLA, FG396500DGRN
Product Type
Hardware Kit
Height
1 1/2 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG3964L50000
Zoro #
G8901611
UPC #
836513001902
Country of Origin
United States

Dimensions

Height
1 1/2 in
Length
6 in
Width/Diameter
4 1/4 in
Fits Container Size
50 gal
Overall Diameter
4 1/4 in

Details

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG396300BEIG, FG396300BLA, FG396400BEIG, FG396400BLA, FG396400DGRN, FG396500BEIG, FG396500BLA, FG396500DGRN
Item
Hardware Kit
Product Type
Hardware Kit
For Use With
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Compatible Manufacturer Part Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Compatible with Manufacturer Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Material
Steel
Color
Silver
Container Shape
Square
For Use with Mfr Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Compatible Manufacturer Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Compatible with Mfr. Model No.
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE
Compatible Mfr. Model Number
FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE

Description

Hardware Kit, For Use With FG396400BEIG, FG396400BLA, FG396400DGRN, FG396458BEIG, FG396458BLA, FG396458BRN, FG396458DGRN, FG396500BEIG, FG396500BLA, FG396800DBLUE, FG396800DGRN, FG396900DBLUE, FG396900DGRN, FG396973BLUE, Color Silver, Height 1 1/2 in, 4 1/4 in Width/Diameter, Length 6 in, Material Steel, Container Shape Square, Fits Container Size 50 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.