Polycarbonate Measuring Cup, 1 Cup, Clear
Mfr # FG321000CLR
Zoro # G3201554
product price: $7.15
/eaKey Features
Capacity
1 cup
Material
BPA Free Polycarbonate
Color
Clear
Standards
BPA free
Product Type
Measuring Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG321000CLR
Zoro #
G3201554
UPC #
086876019650
Country of Origin
United States
Dimensions
Overall Width
6 13/16 cm
Overall Height
8 3/16 cm
Overall Length
9 1/2 cm
Details
Item
Measuring Cup
Capacity
1 cup
Material
BPA Free Polycarbonate
Color
Clear
Standards
BPA free
Product Type
Measuring Cup
Dry/Liquid
Dry, Liquid
NSF Certified
Yes
Graduation Subdivisions
1 cup
Maximum Temperature Resistance
212 Degrees F
Description
Measuring Cup, Overall Height 8 3/16 cm, Material Polycarbonate, Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 8 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 cup, Overall Length 9 1/2 cm, Overall Width 6 13/16 cm, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.