pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL

  • Mfr # FG9S0000YEL

  • Zoro # G3451655


product price:  $41.19
/ea

Key Features

Header
No Header
Legend
Caution
Width
21 in
Height
20 in
Sign Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FG9S0000YEL
Zoro #
G3451655
UPC #
086876165951
Country of Origin
China

Dimensions

Width
21 in
Height
20 in
Thickness
0.250"
Depth
21 in

Details

Item
pop-up safety cone
Header
No Header
Legend
Caution
Sign Shape
Cone
Sign Material
Fabric, Galvanized Steel, Nylon, Polypropylene
Printed Language
English, French, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Material
Nylon
OSHA Compliant
Yes
Color
Yellow
Double-Sided
Yes
Standards
ANSI compliant, OSHA compliant
Legend Style
Symbol and Text
Legend Color
Black
Background Color
Yellow
Number of Panels
0
Legend/Background Color
Black/Yellow
Language
English, French, Spanish
Includes
Wall-Mounted Storage Tube
Sign Legend Text Color
Black
Sign Header Background Color - Back Side
Yellow
Sign Header Style - Back Side
Symbol and Text
Floor Sign Type
Safety Cone
Material Special Properties
No Special Properties
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Text Color - Back Side
Black
Includes Floor Sign Holder
Yes
Sign Legend - Back Side
Caution/Cuidado/Attention
Sign Header
Caution
Abrasion Resistant
No
Features
Collapsible
Sign Legend Text Color - Back Side
Black
Mirror Print
Yes
Sign Legend Background Color - Back Side
Yellow
Sign Legend Style - Back Side
Symbol and Text
Number of Printed Sides
3
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Legend
Caution/Cuidado/Attention
Sign Header -Back Side
Caution
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
Yellow
Product Type
Safety Cone Sign

Description

Safety Cone, Number of Printed Sides 3, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Caution/Cuidado/Attention, Mirror Print Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.