Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Portable Mobile Safety Barrier, Plastic, 13 ft x 40 in, Yellow
Mfr # FG9S1100YEL
Zoro # G416455019
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Plastic
Height
40 in
Length
13 ft
Includes
(4) Lock Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG9S1100YEL
- Zoro #
- G416455019
- UPC #
- 86876166729
- Country of Origin
- United States
Dimensions
- Height
- 40 in
- Length
- 13 ft
Details
- Item
- Barrier Fold-Up Fences
- Color
- Yellow
- Material
- Plastic
- Includes
- (4) Lock Straps
Description
The Rubbermaid Commercial Mobile Safety Sign Barrier is easy to use, easy to see, easy to move, and easy to store. The caution sign is 13 feet long with 16 articulating panels that work in multiple configurations such as straight, curved or even circular. This safety barrier comes with 4 locking straps to keep the barrier closed and stores compactly, measuring only 2-feet x 13-feet when shut. Two 5 in non-marking wheels make it quick to move and reposition. The bright yellow sign color is both ANSI- and OSHA compliant. Designed for indoor use, this caution sign barrier arrives fully assembled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.