
Premier Series III Step-On Waste Container, 12.4 gal, Plastic, Black/Stainless Steel
Mfr # 2120983
Zoro # G515510015
product price:Â $62.17
/eaKey Features
Lid Type
Foot-Lever Clamshell
Height
24.63 in
Depth
12.25 in
Container Shape
Rectangular Prism
Color
Black/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2120983
Zoro #
G515510015
UPC #
71691528883
Country of Origin
United States
Dimensions
Height
24.63 in
Depth
12.25 in
Overall Width
16 in
Details
Item
Step-On Can
Lid Type
Foot-Lever Clamshell
Container Shape
Rectangular Prism
Color
Black/Stainless Steel
Container Capacity
12.4 gal
Lid Opening Mechanism
Top Door
Material
Plastic
Description
Designed with clean, modern lines and a flared base to elevate the aesthetic of the container while increasing stability. Wide, stainless steel foot pedal provides easy access and is designed to last. Quiet, controlled lid closure is designed to reduce unwanted noise and ease down gently. Lid lock keeps the container lid locked open for longer tasks, or closed to keep out pets and children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.