Shop RUBBERMAID COMMERCIAL
See all product information
Press Wring Bucket, f/18"L Pads, 26.2"x14.5"x16.1", Yellow
Mfr # RCPQ90088YW
Zoro # G302448903
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Wringer Color
Yellow
Overall Length
18"
Overall Width
14"
Overall Height
16"
Features
Twist-valve; Non-porous
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RCPQ90088YW
Zoro #
G302448903
UPC #
86876176827
Country of Origin
China
Dimensions
Overall Length
18"
Overall Width
14"
Overall Height
16"
Details
Wringer Color
Yellow
Item
Mop Wringer and Bucket
Features
Twist-valve; Non-porous
Description
Wring bucket offers no-touch wringing of Microfiber mops (sold separately). "Washboard surface" effectively removes dirt and debris from mop pads before wringing. Twist-valve on bucket floor empties contents without lifting. Smooth, nonporous surface helps prevent bacterial growth and cleans up easily. Mobile bucket fits onto the Rubbermaid 6173 Janitor Cart and accommodates mop pads up to 18" in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.