This item is Discontinued.

Rubbermaid Commercial 12 gal. Round Ash/Trash Can, Stainless Steel, 15 in Dia, None, Stainless Steel FGSO16SUSSSGL

12 gal. Round Ash/Trash Can, Stainless Steel, 15 in Dia, None, Stainless Steel (Discontinued)

  • Mfr # FGSO16SUSSSGL
  • Zoro # G5828286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGSO16SUSSSGL
Zoro #
G5828286
UPC #
097591010839
Country of Origin
China

Dimensions

Height
28"
Width
15"
Trash Can Dia./Width
15"
Width/Diameter
15 in

Details

Trash Container Capacity
12 gal.
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Series
Metallic
Item
Ash/Trash Can
Top Design
Ash Top
Container Basic Material
Metal
Primary Container Color
Gray
Capacity
12 gal.
Container Mounting Style
Free-Standing
Opening Closure Type
None
Lid Options
Lid Included
Includes
Galvanized Steel Liner
Standards
FM Approved,UL, OSHA, ADA
Shape
Round
Container Strength
Heavy Duty
Features
Fire-Safe Steel with A Sleek Design That Blends Nicely with Upscale Interiors, Protective Vinyl Trim is Applied on The Disposal Opening to Help Withstand The Rigors of Everyday Use, The Sand Pan Removes Easily for Cleaning and Disposal of Cigarettes and S
Receptacle Container Style
Decorative
Finish
UV Protectant
Indoor/Outdoor
Outdoor
Specific Container Material
Stainless Steel
Mobility
Stationary
Lid Opening Mechanism
None
Material Grouping
Metal
Lid Connection
Lift Up
Container Product Grouping
Ashtray/Trash Can
Top Type
Flat with Side Opening

Description

Ashtray/Trash Can, Round, Flat with Side Opening, 12 gal, Gray, Height 28 in, Width/Diameter 15 in, Metal, Stainless Steel, UV Protectant, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.