Half Round 12 gal Half-Round Indoor Metal Can, Black, None, Steel, Not Applicable

  • Mfr # FGSO1220PLBK

  • Zoro # G4185946


product price:  $300.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Series
Half Round
Container Shape
Half-Round
Color
Black
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGSO1220PLBK
Zoro #
G4185946
UPC #
097591123218
Country of Origin
China

Dimensions

Height
32 in
Overall Diameter
9 in

Details

Container Capacity
12 gal
Item
Indoor Metal Can
Series
Half Round
Container Shape
Half-Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Primary Container Color
Black
Container Mounting Style
Free-Standing
Lid Options
No Lid
Receptacle Container Style
Decorative
Features
7 in Opening
Includes
Rigid Plastic Liner, 7 in dia Vinyl Trimmed Disposal Opening
Container Basic Material
Metal
Finish
Polished
For Use With Dolly Mfr. Model Number
No Dolly
Standards
ADA Compliant, REACH
Lid Connection
Lift Up
Mobility
Stationary
Container Product Grouping
Fire-Resistant Trash Can
Rigid Liner Material
Plastic
Location
Indoor
Lid Type
Open
Legend
Waste
Includes Rigid Liner
Rigid Liner Included
Includes Dolly
Dolly Not Included
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Number of Wheels
0
Requires Rigid Liner
Rigid Liner Required

Description

Fire-Resistant Trash Can, Half-Round, Flat with Top Opening, 12 gal, Black, Height 32 in, Width/Diameter 17 1/2 in, Depth Not Applicable, Metal, Steel, Polished, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.