This item is Discontinued.

Rubbermaid Commercial 36 gal. Round Trash Can, Architectural Bronze, 29 in Dia, None, Steel, Rigid Plastic FGMT32PLABZ

36 gal. Round Trash Can, Architectural Bronze, 29 in Dia, None, Steel, Rigid Plastic (Discontinued)

  • Mfr # FGMT32PLABZ
  • Zoro # G5418682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGMT32PLABZ
Zoro #
G5418682
UPC #
097591003978
Country of Origin
United States

Dimensions

Height
32-1/2"
Width
29 in
Container Depth
29"
Trash Can Dia./Width
29"
Width/Diameter
29 in
Diameter
29 in
Depth
29"

Details

Trash Container Capacity
36 gal.
Container Shape
Round
Color
Architectural Bronze
Material
Steel, Rigid Plastic
Series
Americana Series(TM)
Top Design
Open
Item
Trash Can
Container Basic Material
Metal, Plastic
Primary Container Color
Bronze
Receptacle Container Style
Decorative
Features
Includes Leg Levelers For Uneven Surfaces. Lift-Off, Cable Secured And Vandal-Resistant Funnel Top Channels Trash Into Removable Rigid Plastic Liner.
Indoor/Outdoor
Outdoor
Opening Closure Type
None
Container Mounting Style
Free-Standing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Specific Container Material
Steel
Shape
Round
Container Strength
Heavy Duty
Top Type
Flat with Top Opening
Lid Options
No Lid
Includes
(4) Adjustable Leg Levelers, 2 in x 1/4 in Welded Steel Slats Over Steel Body and 11-1/2 in dia Opening For Litter Disposal
Number of Openings
1
Finish
Powder Coated, UV Protectant
Standards
ADA compliant
Capacity
36 gal.
Rigid Liner Material
Plastic
Lid Opening Mechanism
None
Lid Connection
None
Location
Outdoor
Material Grouping
Metal
Mobility
Stationary
Container Product Grouping
Trash Can

Description

Trash Can, Round, Flat with Top Opening, 36 gal, Bronze, Height 32 1/2 in, Width/Diameter 29 in, Metal, Steel, Powder Coated, UV Protectant, Outdoor, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.