This item is Discontinued.

Rubbermaid Commercial 35 gal Dome Recycling Lid, 20 in W/Dia, Blue, Resin, 1 Openings FG279400DBLUE

35 gal Dome Recycling Lid, 20 in W/Dia, Blue, Resin, 1 Openings (Discontinued)

  • Mfr # FG279400DBLUE
  • Zoro # G4002013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG279400DBLUE
Zoro #
G4002013
UPC #
086876156553
Country of Origin
China

Dimensions

Width/Diameter
20 in
Container Top Depth
19-1/2"
Fits Container Size
35 gal
Height
6 1/4 in
Width
20-1/8"
Length
20.1"

Details

Trash Container Capacity
35 Gal
Top Type
Dome
For Use With
FG395806, FG395906
Container Shape
Square
Lid Shape
Square
Color
Blue
Lid Connection
Snap On
Item
Recycling Lid
Container Top Design
Canopy
Lid Closure Type
Snap-On
Shape
Square
Material
Resin
Series
Untouchable
Indoor/Outdoor
Indoor
Specific Container Material
Polyethylene
Number of Openings
1
Material Grouping
Plastic
For Container Capacity
35 gal
For Cntnr Cap
35 gal
Product Type
Paper Slot Recycling Top
Features
Moisture Proof, Chemical Resistant

Description

Paper Slot Recycling Top, Dome, 35 gal, Square, Snap On, Number of Openings 1, Blue, Untouchable(R) Series, Height 6 1/4 in, Width/Diameter 20 in, Plastic, Polyethylene, FG395806, FG395906 For Use With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.