32 gal. Round Utility Container, Red, None, LLDPE (Discontinued)
- Mfr # FG263200RED
- Zoro # G0071172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG263200RED
Zoro #
G0071172
UPC #
086876012989
Country of Origin
United States
Dimensions
Height
27-1/4"
Width
22"
Trash Can Dia./Width
22"
Diameter
22"
Details
Trash Container Capacity
32 gal.
Container Shape
Round
Color
Red
Material
LLDPE
Item
Utility Container
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
Red
Receptacle Container Style
Utility
Lid Options
No Lid
Specific Container Material
LLDPE
Includes
Built-In Handles
Shape
Round
Opening Closure Type
None
Standards
USDA
Finish
UV Protectant
Capacity
32 gal.
Description
Round, 32 gal, Red, Height 27 1/4 in, LLDPE, UV Protectant, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.