ProSave Bin Replacement Lid & Scoop, 12 1/10w x 29d x 1 9/10h, Clear

  • Mfr # FG9F7700CLR

  • Zoro # G4140891


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
12.13 in
Overall Depth (In.)
29 in
Color
Clear
Material
Structural Web Plastic
Type
Ingredient Bin/Pail Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9F7700CLR
Zoro #
G4140891
UPC #
86876176797
Country of Origin
China

Dimensions

Overall Width (In.)
12.13 in
Overall Depth (In.)
29 in
Overall Height (In.)
1.9 in

Details

Color
Clear
Material
Structural Web Plastic
Type
Ingredient Bin/Pail Lid
Item
Food Containers
For Use With
Rubbermaid Commercial 3600-88
Food Container Material Type
Plastic

Description

Rubbermaid® Commercial ProSave Bin Replacement Lid & Scoop, 12 1/10w x 29d x 1 9/10h, Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.