ProSave Mobile Ingredient Bin, 30.86gal, 18w x 29 3/4d x 28h, White

  • Mfr # FG360388WHT

  • Zoro # G4212809


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
18 in
Overall Depth (In.)
29-3/4 in
Color
White
Material
Structural Web Plastic
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG360388WHT
Zoro #
G4212809
UPC #
86876178166
Country of Origin
United States

Dimensions

Overall Width (In.)
18 in
Overall Depth (In.)
29-3/4 in
Overall Height (In.)
28 in

Details

Color
White
Material
Structural Web Plastic
Number of Compartments
1
Includes
Lid; Scoop
Item
Food Containers
Capacity
30.86 gal
Type
Ingredient Bin/Pail
Food Container Material Type
Plastic

Description

Rubbermaid® Commercial ProSave Mobile Ingredient Bin, 30.86gal, 18w x 29 3/4d x 28h, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.