This item is Discontinued.

Rubbermaid Commercial ProSave Sliding Lid, 20.75 x 20.75 x 4.75, White/Clear FG9G7700WHT

ProSave Sliding Lid, 20.75 x 20.75 x 4.75, White/Clear (Discontinued)

  • Mfr # FG9G7700WHT
  • Zoro # G105742574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9G7700WHT
Zoro #
G105742574
UPC #
86876203592
Country of Origin
China

Dimensions

Overall Width (In.)
20.75"
Overall Depth (In.)
20.75"
Height
5"

Details

Color
White/Clear
Material
Plastic
Item
Food Containers
Weight
4.85 lbs

Description

Integrated sliding lid for one-handed access. Clear door for quick identification of ingredients. Integrated scoop and storage for food safety compliance and efficiency.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.