Zoro Homepage

Quick Connect Flexi Wand Duster, White

  • Mfr # RCPQ852WHI

  • Zoro # G707198441


product price: $45.99
/ea

Key Features

Length
28.4 in
Material
MicroFiber
Color
White
Overall Width
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ852WHI
Zoro #
G707198441
UPC #
86876200942
Country of Origin
China

Dimensions

Length
28.4 in
Overall Width
1.1 in

Details

Item
Quick Connect Flexi Wand Duster
Material
MicroFiber
Color
White

Description

Part of the Rubbermaid Commercial Executive Series Hygen Cleaning System, Microfiber QuickConnect FlexiWand and Duster connects with a telescoping handle sold separately to easily clean vents, furniture, bed covers, uniquely shaped fixtures, and more It easily bends and conforms to irregular shapes to allow you to clean crown molding, tops of cabinets and other areas It easily collects dust, hair and larger debris Duster works great for cleaning furniture and bed covers The QuickConnect mechanism allows the wand to be used with any Rubbermaid Commercial telescoping handle Washable microfiber sleeve is easy to replace by just sliding it off the wand Use it wet or dry to trap the largest amount of dust and dirt Replacement sleeves are sold separately for added product life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.