Quick Connect Handle, Adj, 7-1/2"x47-3/4"x2-1/2" YW, PK 6

  • Mfr # RCPQ76000CT

  • Zoro # G402448810


product price:  $182.99
/pk 6, $30.50/ea
Free Shipping & Returns

Key Features

Handle Length
72"
Handle Color
Yellow
Features
Adjustable; Comfortable Grip; Lightweight
Length
48"
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCPQ76000CT
Zoro #
G402448810
UPC #
-
Country of Origin
China

Dimensions

Handle Length
72"
Length
48"
Height
2.5"
Width
4"

Details

Handle Color
Yellow
Item
Quick Connect Ergo Adjust Handle
Features
Adjustable; Comfortable Grip; Lightweight
Material
Aluminum
Type
Mop Handle

Description

Quick Connect Ergo Adjustable Handle features a user-friendly bend and grip for more comfortable to use. Lightweight aluminum construction improves productivity. One-step connecting mechanism speeds mop assembly and changeover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.