Zoro Homepage

QuickConn Flexible Dusting Wand, Black

  • Mfr # RCPQ85000BK

  • Zoro # G107202021


product price: $49.69
/ea

Key Features

Length
28.8"
Material
MicroFiber
Height
1.5"
Standards
LEED Certified
Width
3.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCPQ85000BK
Zoro #
G107202021
UPC #
86876174977
Country of Origin
China

Dimensions

Length
28.8"
Height
1.5"
Width
3.3"

Details

Item
HYGEN Quick-Connect Flexible Dusting Wand
Material
MicroFiber
Standards
LEED Certified
Features
Lightweight
Bristle Color
Black

Description

Part of the Rubbermaid Commercial Hygen Cleaning System, this QuickConnect Flexible Dusting Wand with microfiber dusting sleeve effectively extends reach and removes soil from high and awkward places Flexible wand conforms to irregular surfaces for easy cleaning Highpile sleeve reaches into crevices, effectively removing dust, dirt and grime Quickconnect mechanism converts handheld duster to highreach tool with the use of Rubbermaid QuickConnect handles and extension poles Replacement sleeves are sold separately for added product life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.