Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, Black

  • Mfr # RCP264043BLA

  • Zoro # G001847519


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
350 lb
Material
Plastic
Type
Dolly
Color
Black
Height
6.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP264043BLA
Zoro #
G001847519
UPC #
86876173208
Country of Origin
United States

Dimensions

Height
6.6"
Diameter
18.3"

Details

Load Capacity
350 lb
Material
Plastic
Type
Dolly
Color
Black
Item
Brute Quiet Dolly

Description

Quiet dolly is precision-engineered for quiet operation. Nonmarking red casters easily identify this quiet dolly from traditional dollies. Special design eliminates 88 percent of traditional dolly noise across both smooth and uneven surfaces. All-plastic construction resists rust, chipping and denting. Easy twist-on/twist-off dolly provides safe mobility and handling of heavy loads. Heavy-duty wheels with swivel capabilities provide for easy mobility. Dolly features a 350 lb. maximum load capacity and fits Rubbermaid 2620, 2632, 2643 and 2655 (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.