
Ranger Fire-Safe Waste Container, 45 gal, Structural Foam, Black
Mfr # FG917388BLA
Zoro # G4076184
product price: $487.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Container Capacity
45 gal
Container Shape
Square
Height
41.5 in
Overall Width
24.88 in
Lid Opening Mechanism
Open Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG917388BLA
Zoro #
G4076184
UPC #
86876187274
Country of Origin
United States
Dimensions
Height
41.5 in
Overall Width
24.88 in
Depth
24.88 in
Details
Container Capacity
45 gal
Item
Trash Can
Container Shape
Square
Color
Black
Lid Opening Mechanism
Open Side
Material
Structural Foam
Features
Four Openings
Lid Type
Clamshell Hood with Open Side
Standards
FM Approved
Description
Durable structural foam construction designed for outdoor use. Withstands extreme weather. Permanently attached hinged lid. Metal retainers keep can liners securely in place and out of sight.
- Modern styling with classic Rubbermaid® durability.
- Ideal for high-capacity waste management for stadiums, parks, shopping malls and other high-traffic areas.
- Permanently attached hinged lid offers easy emptying.
- Metal retainers keep can liners securely in place and eliminate knot tying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.