Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Mfr # 1961591

  • Zoro # G0129742


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
23 gal
Color
Blue
Material
Steel
Height
8 1/2 in
Width
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961591
Zoro #
G0129742
UPC #
086876228397
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
1-25/32"
Length
19 in
Width/Diameter
1 3/4 in
Depth
19 in
Overall Width
1 3/4 in

Details

Trash Container Capacity
23 gal
Color
Blue
Material
Steel
Series
Configure(TM)
Finish
Matte
For Use With
23 gal Commercial Container
Standards
ADA Compliant, UL Classified
Item
Recycling System Sign
Label Markings
Paper
Total Capacity
23 gal.
For Container Capacity
23 gal
Compatible with Manufacturer Model Number
1961623
Product Type
Recycling System Sign
Legend
Paper
For Use with Mfr Model Number
1961623
Compatible Manufacturer Part Number
1961623
Compatible Manufacturer Model Number
1961623
Compatible with Mfr. Model No.
1961623
Compatible Mfr. Model Number
1961623

Description

Recycling Sign,8-1/2" H, 1-25/32" W,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.