Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Mfr # 1961594

  • Zoro # G0129690


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
45 gal
Color
Blue
Material
Metal
Height
8 1/2 in
Width
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961594
Zoro #
G0129690
UPC #
086876228427
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
1-25/32"
Length
28 1/2 in
Width/Diameter
1 3/4 in
Depth
28 1/2 in
Overall Width
1 3/4 in

Details

Trash Container Capacity
45 gal
Color
Blue
Material
Metal
Series
Configure(TM)
Standards
ADA Compliant, UL Classified
Item
Recycling System Sign
Finish
Matte
For Use With
45 gal Commercial Container
Label Markings
Mixed Recycling
Total Capacity
45 gal.
For Container Capacity
45 gal
Legend
Mixed Recycling
Compatible with Manufacturer Model Number
1961508
Product Type
Recycling System Sign
For Use with Mfr Model Number
1961508
Compatible Manufacturer Part Number
1961508
Compatible Manufacturer Model Number
1961508
Compatible with Mfr. Model No.
1961508
Compatible Mfr. Model Number
1961508

Description

Recycling Sign,8-1/2" H, 1-25/32" W,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.