Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Gr

  • Mfr # 1961581

  • Zoro # G0129934


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
23 gal
Color
Green
Material
Steel
Height
8 1/2 in
Width
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961581
Zoro #
G0129934
UPC #
086876228298
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
1-25/32"
Length
19 in
Width/Diameter
1 3/4 in
Depth
19 in
Overall Width
1 3/4 in

Details

Trash Container Capacity
23 gal
Color
Green
Material
Steel
Series
Configure(TM)
Item
Recycling System Sign
For Use With
23 gal Commercial Container
Finish
Matte
Standards
ADA Compliant, UL Classified
Label Markings
Organic Waste
Total Capacity
23 gal.
For Container Capacity
23 gal
Product Type
Recycling System Sign
Legend
Organic Waste
Compatible with Manufacturer Model Number
1961627
For Use with Mfr Model Number
1961627
Compatible Manufacturer Part Number
1961627
Compatible Manufacturer Model Number
1961627
Compatible with Mfr. Model No.
1961627
Compatible Mfr. Model Number
1961627

Description

Recycling Sign,8-1/2" H, 1-25/32" W,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.