Recycle Label, 8-1/2"H x 1-25/32"W, Ylw

  • Mfr # 1961597

  • Zoro # G0129724


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Trash Container Capacity
23 gal
Color
Yellow
Material
Steel
Height
8 1/2 in
Width
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1961597
Zoro #
G0129724
UPC #
086876228458
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
1-25/32"
Length
19 in
Width/Diameter
1 3/4 in
Depth
19 in
Overall Width
1 3/4 in

Details

Trash Container Capacity
23 gal
Color
Yellow
Material
Steel
Series
Configure(TM)
Item
Recycling System Sign
For Use With
23 gal Commercial Container
Finish
Matte
Standards
ADA Compliant, UL Classified
Label Markings
Cans
Total Capacity
23 gal.
For Container Capacity
23 gal
Compatible with Manufacturer Model Number
1961626
Legend
Cans
Product Type
Recycling System Sign
For Use with Mfr Model Number
1961626
Compatible Manufacturer Part Number
1961626
Compatible Manufacturer Model Number
1961626
Compatible with Mfr. Model No.
1961626
Compatible Mfr. Model Number
1961626

Description

Recycling Sign,8-1/2" H, 1-25/32" W,Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.