23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic

  • Mfr # RCP354007GN

  • Zoro # G701846577


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Color
Green
Material
Plastic
Features
Weather Resistant; Durable; Long Lasting; Handle; Lightweight; Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP354007GN
Zoro #
G701846577
UPC #
86876186390
Country of Origin
United States

Details

Item
Slim Jim 23-Gallon Vented Recycling Container
Total Capacity
23 gal
Color
Green
Material
Plastic
Features
Weather Resistant; Durable; Long Lasting; Handle; Lightweight; Sturdy

Description

Slim Jim recycling container with venting channels is imprinted with a recycling logo and holds 23 gallons. Integrated, patent-pending venting channels take the strain out of liner removal. Station container serves as a convenient central collection site for multiple workstations. Space-saving profile fits virtually anywhere. Large capacity is ideal for heavy-traffic areas. Recycling container is recommended for indoor and outdoor use. Four patent-pending can liner cinches improve productivity. Sturdy construction is designed to withstand extreme weather and handling. Molded-in handles and base grips make lifting and emptying easier. Durable, lightweight plastic construction provides long life without the weight, sharp edges and rusting common with some metal containers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.