Refine 15 gal Rectangular Indoor Metal Can, Silver, None, Stainless Steel, 11 1/4 in

  • Mfr # 2147581

  • Zoro # G902664420


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
Refine
Container Shape
Rectangular
Color
Silver
Height
25 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581
Zoro #
G902664420
UPC #
00086876254419
Country of Origin
China

Dimensions

Height
25 5/8 in
Overall Width
11 1/4 in
Depth
18 1/5 in

Details

Container Capacity
15 gal
Item
Indoor Metal Can
Series
Refine
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
None
Material
Stainless Steel
Container Mounting Style
Free-Standing
Features
Built-in Liner Cinches, Commercial Grade Construction Anti-Skid Feet, Integrated Handles
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Trash Can
Lid Type
Dome
Container Basic Material
Metal
Finish
Stainless Steel
Lid Connection
Lift Up
Location
Indoor
Mobility
Stationary
Legend
Waste
Includes Wheels
Wheels Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Number of Wheels
0
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included

Description

Trash Can, Rectangular, Dome, 15 gal, Silver, Height 25 3/5 in, Width/Diameter 11 3/10 in, Depth 18 1/5 in, Metal, Stainless Steel, Stainless Steel, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.