Replacement Bag, 30 gal, Black, Canvas
- Mfr # 2202530
- Zoro # G416585280
product price:Â
$
94.19
/ea
Key Features
Color
Black
Material
Canvas
Overall Width
16 3/4 in
For Use With
Paper Products, Linens and Laundry
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2202530
- Zoro #
- G416585280
- UPC #
- 00086876255430
- Country of Origin
- China
Dimensions
- Overall Width
- 16 3/4 in
- Overall Depth
- 10 1/2 in
- Overall Height
- 33 in
Details
- Color
- Black
- Material
- Canvas
- For Use With
- Paper Products, Linens and Laundry
- Item
- Replacement Bag
- Number of Compartments
- 1
- Antimicrobial
- No
- Capacity
- 30 gal
- For Holding
- Paper Products, Linens and Laundry
- Compatible Manufacturer Part Number
- 2202581, 2202585, 2202587, FG9T7500BLA
- Closure Type
- Single Zipper
- Front Closure
- Single Zipper
- Shell Material
- Canvas
- Wire Color
- Black
- Compatible Product Type
- Paper Products, Linens and Laundry
Description
Replacement Bag, Capacity 30 gal, Overall Width 16 3/4 in, Overall Depth 10 1/2 in, Overall Height 33 in, For Use With Paper Products, Linens and Laundry, Color Black, Includes Not Applicable, Material Canvas, Number of Compartments 1, Closure Type Single Zipper, Compatible with Grainger Part Number 1PBJ9, 858XT1, 858XT2, 858XT3, Antimicrobial No, Compatible Manufacturer Part Number 2202581, 2202585, 2202587, FG9T7500BLA, For Holding Paper Products, Linens and Laundry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.