Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Soft Grip Handle

  • Mfr # FG2643L1RED

  • Zoro # G2780377


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG264360BLA, FG264360BLUE
Product Type
Soft Grip Handle
For Use With
Container
Width/Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG2643L1RED
Zoro #
G2780377
UPC #
836513008796
Country of Origin
China

Dimensions

Width/Diameter
2 in
Height
1 1/2 in
Length
5 in
Fits Container Size
44 gal
Overall Width
2 in

Details

Item
Soft Grip Handle
Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG264360BLA, FG264360BLUE
Product Type
Soft Grip Handle
For Use With
Container
Color
Red
Compatible Manufacturer Part Number
FG264360RED
Container Shape
Rectangular
Material
Plastic
Compatible with Manufacturer Model Number
FG264360RED
For Use with Mfr Model Number
FG264360RED
Compatible Manufacturer Model Number
FG264360RED
Compatible with Mfr. Model No.
FG264360RED
Compatible Mfr. Model Number
FG264360RED

Description

Soft Grip Handle, For Use With Container, Color Red, Height 1 1/2 in, 2 in Width/Diameter, Length 5 in, Material Plastic, Container Shape Rectangular, Fits Container Size 44 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.