
Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk
Mfr # FG7570L20000
Zoro # G4075100
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Tread
Soft
Color
Black
Material
Thermoplastic Rubber
Wheel Type
Soft Single Wheel
Caster Stem Type
Grip Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG7570L20000
Zoro #
G4075100
UPC #
836513005139
Country of Origin
China
Details
Tread
Soft
Color
Black
Material
Thermoplastic Rubber
Wheel Type
Soft Single Wheel
Caster Stem Type
Grip Ring
Application
Rubbermaid® Commercial 7470, 7570-88
Description
Rubbermaid® Commercial Replacement Swivel Bayonet Casters, 3" Wheel, Thermoplastic Rubber, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.