Shop RUBBERMAID COMMERCIAL

Resist(R) 33 gal Round Outdoor Can, Black, None, Metal, 27 3/16 in

  • Mfr # 2185041

  • Zoro # G908595674


product price:  $3,419.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
33 gal
Series
Resist(R)
Container Shape
Round
Color
Black
Height
49 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2185041
Zoro #
G908595674
UPC #
-
Country of Origin
China

Dimensions

Height
49 7/8 in
Overall Diameter
27 1/4 in

Details

Container Capacity
33 gal
Item
Outdoor Can
Series
Resist(R)
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Metal
Container Mounting Style
Free-Standing
Lid Type
Canopy
Includes
Front Door and Door Lock
Rigid Liner Material
Metal
Location
Outdoor
Finish
Textured
Container Product Grouping
Trash Can
Standards
ADA Compliant
Container Basic Material
Metal
Features
Adjustable Leg Levelers
Mobility
Stationary
For Use With Dolly Mfr. Model Number
No Dolly
Legend
Waste
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Attached
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Included
Requires Rigid Liner
Rigid Liner Required
Includes Caddy
Caddy Not Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Resistance Properties
Corrosion-Resistant, Fade-Resistant, Rust-Resistant, UV-Resistant
Product Type
Trash Can
Container Material
Metal

Description

Trash Can, Round, Canopy, 33 gal, Black, Height 49 7/8 in, Width/Diameter 27 3/16 in, Depth 27 3/16 in, Metal, Metal, Textured, Outdoor, Stationary, Lid Included, None, None, Free-Standing


  • •Resist Round Waste Container is designed to maintain high-quality aestheticcs under the most extreme outdoor conditions.
  • •Superior design is built to withstand harsh conditions
  • •Designed with the highest craftsmanship standards and includes user-friendly features such as an easy access front door
  • •Propreitary fan design resists up to 500lbs of sustained blunt force

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.