Resist(R) 46 gal Oval Outdoor Can, Black, None, Metal, 24 1/4 in

  • Mfr # 2184980
  • Zoro # G708595690
product price: 
$
4,478.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
46 gal
Series
Resist(R)
Container Shape
Oval
Color
Black
Height
43 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2184980
Zoro #
G708595690
UPC #
-
Country of Origin
China
Container Capacity
46 gal
Item
Outdoor Can
Series
Resist(R)
Container Shape
Oval
Color
Black
Lid Opening Mechanism
None
Material
Metal
Rigid Liner Material
Metal
Location
Outdoor
Finish
Textured
Container Mounting Style
Free-Standing
Includes
(2) 23 Gallon Containers, Front Door and Door Lock
Container Product Grouping
Dual Stream Trash and Recycle Can
Features
Adjustable Leg Levelers
Lid Type
Canopy
Mobility
Stationary
Standards
ADA Compliant
Container Basic Material
Metal
For Use With Dolly Mfr. Model Number
No Dolly
Legend
Landfill, Mixed Recycling
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Includes Ashtray
Ashtray Not Included
Resistance Properties
Corrosion-Resistant, Fade-Resistant, Rust-Resistant, UV-Resistant
Requires Rigid Liner
Rigid Liner Required
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Attached
Product Type
Trash and Recycling Can
Container Material
Metal
Wire Color
Black

Dimensions

Height
43 5/8 in
Overall Diameter
24 1/4 in
Fits Chest Size
Adjustable Leg Levelers

Description

Recylce Can, Oval, Canopy, 46 gal, Black, Height 43 5/8 in, Width/Diameter 24 1/4 in, Depth 48 1/4 in, Metal, Metal, Textured, Outdoor, Stationary, Lid Included, None, None, Free-Standing


  • •Resist Dual Stream Waste & Recycling Container is designed to maintain high-quality aestheticcs under the most extreme outdoor conditions.
  • •Superior design is built to withstand harsh conditions
  • •Designed with the highest craftsmanship standards and includes user-friendly features such as an easy access front door
  • •Propreitary fan design resists up to 500lbs of sustained blunt force

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.