Resist(R) 66 gal Oval Outdoor Can, Black, None, Metal, 24 1/4 in
- Mfr # 2185042
- Zoro # G808595620
product price:
$
5,242.99
/ea
Key Features
Container Capacity
66 gal
Series
Resist(R)
Container Shape
Oval
Color
Black
Height
49 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2185042
- Zoro #
- G808595620
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 49 5/8 in
- Overall Diameter
- 24 1/4 in
- Fits Chest Size
- Adjustable Leg Levelers
Description
Recycle Can, Oval, Canopy, 66 gal, Black, Height 49 5/8 in, Width/Diameter 24 1/4 in, Depth 48 1/4 in, Metal, Metal, Textured, Outdoor, Stationary, Lid Included, None, None, Free-Standing
- •Resist Dual Stream Waste & Recycling Container is designed to maintain high-quality aestheticcs under the most extreme outdoor conditions.
- •Superior design is built to withstand harsh conditions
- •Designed with the highest craftsmanship standards and includes user-friendly features such as an easy access front door
- •Propreitary fan design resists up to 500lbs of sustained blunt force
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.