Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, For 5M701, 5M710, 3LU69

  • Mfr # GRFG4402L40000

  • Zoro # G7322454


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid Caster
Overall Height
4 in
Overall Width
8 in
For Use With
Platform Truck, Steering Trailer
Compatible Manufacturer Model Number
4436-10, 4466-10, 9T12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4402L40000
Zoro #
G7322454
UPC #
836513003029
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
8 in
Mounting Plate Length
11 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid Caster
For Use With
Platform Truck, Steering Trailer
Compatible Manufacturer Model Number
4436-10, 4466-10, 9T12

Description

Rigid Caster, For Use With Platform Truck, Steering Trailer, Overall Height 4 in, Overall Length 11 in, Overall Width 8 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.