Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster for Ingredient Bin

  • Mfr # FG3600L50000

  • Zoro # G9673377


product price: $15.67
/ea

Key Features

For Use With Mfr. Model Number
FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT
Fits Brand
Rubbermaid Commercial
Product Type
Caster
Overall Height
3 3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG3600L50000
Zoro #
G9673377
UPC #
836513001490
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Length
2 1/2 in
Overall Width
3 5/8 in
Wheel Width
1 in

Details

Item
Rigid Caster for Ingredient Bin 3"
For Use With Mfr. Model Number
FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT
Fits Brand
Rubbermaid Commercial
Product Type
Caster
Caster Maneuverability
Rigid
Compatible Manufacturer Model Number
FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT
Compatible Brand
Rubbermaid
Caster Mounting Type
Plate
Compatible Product Type
Ingredient Bins

Description

Rigid Caster 3 In., For Use With Grainger Item Number 5M684, 9NU33, 5M685, 5M686, For Use With Mfr. Model Number FG360020WHT, FG360088WHT, FG360100WHT, FG360288WHT, FG360388WHT, Fits Brand Rubbermaid Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.