Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster

  • Mfr # GRFG4532L10000

  • Zoro # G9048654


product price: $22.19
/ea

Key Features

Wheel Dia.
5 in
Caster Mounting Type
Plate
Overall Height
6 19/50 in
For Use With
FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFG4532L10000
Zoro #
G9048654
UPC #
836513008710
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
5 in
Overall Height
6 19/50 in
Depth
5 in
Overall Width
2 1/2 in

Details

Item
Rigid Caster
Caster Mounting Type
Plate
For Use With
FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA
Compatible with Manufacturer Part Number
FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA

Description

Rigid Caster, Caster Mount Type Plate, Caster Type Rigid, For Use With FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA, Overall Depth 5 in, Overall Height 6 19/50 in, Overall Width 2 1/2 in, Product Type Rigid Caster, Wheel Diameter 5 in, Compatible with Manufacturer Part Number FG451288BLA, FG451388BLA, FG453288BLA, FG453388BLA, FG453588BLA, FG454888BLA, FG9T5700BLA, FG9T5800BLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.