Zoro Homepage

Rigid Caster

  • Mfr # GRFG4608L40000

  • Zoro # G7346491


product price: $33.15
/ea

Key Features

For Use With
5M726, 5Z204
Includes
Hardware
Overall Height
5 1/8 in
Overall Width
4 in
Compatible Manufacturer Model Number
4608, 4612
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4608L40000
Zoro #
G7346491
UPC #
836513003418
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Width
4 in
Mounting Plate Length
2 1/2 in

Details

Item
Rigid Caster
For Use With
5M726, 5Z204
Includes
Hardware
Compatible Manufacturer Model Number
4608, 4612

Description

Rigid Caster, Overall Height 5 1/8 in, Overall Length 2 1/2 in, Overall Width 4 in, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.