Rubbermaid Brute 2643-60 Trash Container w/Venting Channels, 44 Gallon - Blue

  • Mfr # FG264360BLUE

  • Zoro # G702591599


product price:  $117.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Blue
Container Capacity
44 gal
Overall Width
24
Height
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG264360BLUE
Zoro #
G702591599
UPC #
86876047516
Country of Origin
United States

Dimensions

Overall Width
24
Height
31.5

Details

Item
Heavy Duty Plastic Can
Color
Blue
Container Capacity
44 gal

Description

RUBBERMAID BRUTE® CONTAINER WITH VENTING CHANNELS, 44 GALLON - BLUE POLYETHYLENE RESIN CONSTRUCTION OF THESE WASTE RECEPTACLES ENSURES STRENGTH, STABILITY AND LONG TERM USE AND WITHSTANDS WEATHER AND STEAM CLEANING. RUBBERMAID BRUTE CONTAINERS NEST WHEN EMPTY TO SAVE SPACE. INTEGRATED VENTED CHANNELS SIMPLIFIES REMOVAL OF A FILLED TRASH CAN LINER. WASTE CONTAINER FEATURES BUILT-IN PROTOUCH™ HANDLES THAT OFFER A FULLY ROUNDED, COMFORTABLE GRIP. CAN LINER CINCHES FOR ONE-STEP BAG RETENTION. DOUBLE RIBBED BASE AND REINFORCED RIM INCREASE STRENGTH AND STABILITY. NSF CERTIFIED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.