Rubbermaid Brute 264360 Trash Container wVenting Channels, 44 Gallon Gray, PK4

  • Mfr # FG264360GRAY

  • Zoro # G606374625


product price:Ā  $481.99
/pk 4, $120.50/ea
Free Shipping & Returns

Key Features

Container Capacity
43.98 gal
Color
Gray
Height
31.3
Overall Width
28.2
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG264360GRAY
Zoro #
G606374625
UPC #
86876183559
Country of Origin
China

Dimensions

Height
31.3
Overall Width
28.2

Details

Container Capacity
43.98 gal
Item
Heavy Duty Plastic Can
Color
Gray
Material
Polyethylene

Description

RUBBERMAID BRUTEĀ® CONTAINER WITH VENTING CHANNELS, 44 GALLON - GRAY POLYETHYLENE RESIN CONSTRUCTION OF THESE WASTE RECEPTACLES ENSURES STRENGTH, STABILITY AND LONG TERM USE AND WITHSTANDS WEATHER AND STEAM CLEANING. RUBBERMAID BRUTE CONTAINERS NEST WHEN EMPTY TO SAVE SPACE. INTEGRATED VENTED CHANNELS SIMPLIFIES REMOVAL OF A FILLED TRASH CAN LINER. WASTE CONTAINER FEATURES BUILT-IN PROTOUCH? HANDLES THAT OFFER A FULLY ROUNDED, COMFORTABLE GRIP. CAN LINER CINCHES FOR ONE-STEP BAG RETENTION. DOUBLE RIBBED BASE AND REINFORCED RIM INCREASE STRENGTH AND STABILITY. NSF CERTIFIED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.