Rubbermaid Collapsible Basket Truck, (2) 4 Bushel, 24.1" x 35.7" x 34.6", Black, 1/Case

  • Mfr # RUB177

  • Zoro # G7948868


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Vinyl
Color
Black
Net Weight
26.58
Width
35.7"
Height
34.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUB177
Zoro #
G7948868
UPC #
848109056630
Country of Origin
China

Dimensions

Width
35.7"
Height
34.6"
Length
24.1"

Details

Material
Steel, Vinyl
Color
Black
Item
Collapsible Basket Truck,(2) 4 Bushel,24
Net Weight
26.58

Description

Collapsible Basket Truck,(2) 4 Bushel,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.