Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbermaid Comm Prod 209286 10.5in. Angled House Broom

  • Mfr # 209286

  • Zoro # G903693733


product price: $60.19
/ea

Key Features

Bristle Material
Polypropylene
Features
Cut and shaped for easy sweeping; Permanent fusion set bristles
Broom Handle Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209286
Zoro #
G903693733
UPC #
086876222135
Country of Origin
China

Dimensions

Broom Handle Length
10-1/2 in

Details

Bristle Material
Polypropylene
Item
Angle Broom
Features
Cut and shaped for easy sweeping; Permanent fusion set bristles

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.

Features
  • 10.5in. Angled House Broom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.