Zoro Homepage

Rubbermaid Comm Prod 209295 24 in. Dust Mop Refill

  • Mfr # 209295

  • Zoro # G304144971


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209295
Zoro #
G304144971
UPC #
-
Country of Origin
United States

Description

Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.

Features
  • Dust mop refill
  • Pre-laundered & pre-shrunk
  • Launderable for long product life
  • Envelope end style backing
Specifications
  • Size: 24 in.
  • Weight: 1.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.