This item is Discontinued.

Rubbermaid Commercial Rubbermaid Commercial 640-H146-R Invader Wet Mop Handle Fiberglass Plastic Head Red 640-H146-R

This item is Discontinued.

Rubbermaid Commercial

Rubbermaid Commercial 640-H146-R Invader Wet Mop Handle Fiberglass Plastic Head Red (Discontinued)

Mfr # 640-H146-R
Zoro # G504043418
Country of Origin United States
Category Mops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640-H146-R
Zoro #
G504043418
UPC #
-
Country of Origin
United States

Description

InvaderĀ® Wet Mop Handles make removing and replacing mop heads easy and efficient.

Features
  • 60 in. red, fiberglass handle features a large yellow plastic head.
  • Red cleaning equipment is recognized in the industry as color-coded for use in high-risk areas
  • Fiberglass handle for corrosion resistance and good strength-to-weight ratio.
  • Side-gate style connection includes tightening thumb wheel for firm grip. This 54 in. mop features a gray aluminum Handle with Large Yellow Plastic Head.
  • User-friendly mop handle with side gate head made of aluminum for good strength-to-weight ratio.
  • This handle is suitable for use in commercial and industrial applications.
  • 12 Each Per Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.