Zoro Homepage

RUBBERMAID, Drip Tray, Gray, 5 3/4"H

  • Mfr # 1892265

  • Zoro # G2478492


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Finish
Plastic
Material
Plastic
Color
Gray
Compatible with Manufacturer Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
For Use With
AutoFoam and AutoFoam with LumeCel(TM) Dispensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1892265
Zoro #
G2478492
UPC #
00086876222555
Country of Origin
Malaysia

Dimensions

Height
5 3/4 in
Width
4 in
Depth
3 7/8 in

Details

Item
Dispenser Drip Tray
Finish
Plastic
Material
Plastic
Color
Gray
Compatible with Manufacturer Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
For Use With
AutoFoam and AutoFoam with LumeCel(TM) Dispensers
Series
AutoFoam
Application
Prevents Accumulation on Floors that can Lead to Slip and Fall Accidents
For Dispenser Type
Automatic
Compatible Manufacturer Part Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
Compatible Manufacturer Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
For Use With Mfr. Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
Compatible with Manufacturer Model No.
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
Compatible with Mfr. Model No.
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
For Use with Mfr Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
Compatible Pump Manufacturer Part Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411
Compatible Mfr. Model Number
1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411

Description

Dispenser Drip Tray, Color Gray, Compatible Manufacturer Part Number 1980826, 1980827, 1980828, 1980829, FG750127, FG750139, FG750140, FG750411, Finish Plastic, For Dispenser Type Automatic, Overall Depth 3 7/8 in, Overall Height 5 3/4 in, Overall Width 3 7/8 in, Product Type Drip Tray, Series AutoFoam, Standards Not Applicable, Compatible Grainger Part Number 15A699, 15A701, 15A702, 15A703, 168Y06, 168Y07, 168Y08, 429X89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.