Zoro Homepage

RUBBERMAID Round Container - 32-Gallon Capacity - Yellow

  • Mfr # FG263200YEL

  • Zoro # G608620997


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Height
27-4/5 in
Overall Width
22 in
Material
Plastic
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG263200YEL
Zoro #
G608620997
UPC #
86876014150
Country of Origin
United States

Dimensions

Height
27-4/5 in
Overall Width
22 in
Depth
22 in

Details

Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Yellow
Material
Plastic

Description

RUBBERMAID BRUTE Round Container - 32-Gallon Capacity - YellowDouble-ribbed base, built-in non-slip grip handles and reinforced rims make these containers ideal for handling both refuse and food.
Colors yellow, gray, and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesPlastic resin constructionNSF certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.