Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbermaid Slim Jim 1883568 Plastic Step On Container, Front Step 18 Gallon - Red

  • Mfr # 1883568

  • Zoro # G202536342


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
18 gal
Material
Plastic
Lid Opening Mechanism
Step-on
Overall Width
12.2
Height
31.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883568
Zoro #
G202536342
UPC #
86876224122
Country of Origin
China

Dimensions

Overall Width
12.2
Height
31.6

Details

Container Capacity
18 gal
Material
Plastic
Lid Opening Mechanism
Step-on
Color
Red

Description

RUBBERMAID® SLIM JIM® PLASTIC STEP ON CONTAINER FRONT STEP, 18 GALLON - RED SLIM JIM® STEP ON TRASH CONTAINERS ARE CONSTRUCTED WITH HIGH-QUALITY PLASTIC THAT MEET THE NEEDS OF ANY ENVIRONMENT WITH EFFICIENCY, SAFETY, AND DURABILITY. SLIM PROFILE AND SMALL FOOTPRINT MAXIMIZE SPACE TO FIT IN TIGHTEST SPACES. SMOOTH SURFACES AND CONTOURED EDGES ARE EASY TO CLEAN. RUBBERMAID® SLIM JIM® CONTAINER FEATURES A QUIET AND CONTROLLED LID-CLOSURE WHICH MINIMIZES NOISE, AN INTERNAL HINGE DESIGN THAT PREVENTS WALL DAMAGE AND AN INCREASED FOOT PEDAL CLEARANCE FOR EASIER ACCESS AND OPERATION. LINER RETAINER BAND EASILY AND SECURELY HOLDS TRASH BAG LINERS. FACTORY MUTUAL CERTIFIED ENSURES FIRE SAFETY FOR REGULATORY COMPLIANCE. MEETS OSHA AND OBRA STANDARDS FOR WORKER AND ENVIRONMENTAL SAFETY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.