Zoro Homepage

RUBBERMAID Trolley for Containers

  • Mfr # 1980602

  • Zoro # G008639254


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Dolly Shape
Rectangle
Depth
15 in
Height
10.81 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980602
Zoro #
G008639254
UPC #
86876231984
Country of Origin
United States

Dimensions

Depth
15 in
Height
10.81 in
Width
23.438 in

Details

Material
Resin
Dolly Shape
Rectangle
Color
Black

Description

RUBBERMAID Trolley for Slim Jim ContainersTrolley for Slim Jim Containers. Linking device locks trolleys together.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.