36" Safety Cone, 36" Height, 12.2" Width, Plastic, Cone, Spanish; English

  • Mfr # RCP627677

  • Zoro # G301839443


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Legend
Caution; Wet Floor
Width
12.2"
Height
36"
Sign Shape
Cone
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP627677
Zoro #
G301839443
UPC #
86876162677
Country of Origin
United States

Dimensions

Width
12.2"
Height
36"
Length
12.2"

Details

Item
36" Safety Cone
Legend
Caution; Wet Floor
Sign Shape
Cone
Sign Material
Plastic
Printed Language
Spanish; English
Sign Background Color
Yellow
Material
Plastic

Description

36" high safety cone offers a highly visible, bright-yellow, hazard protection system. Each side reads "Caution" and "Wet Floor" in Spanish and English. Versatile top design accommodates barricade belt, flashing light and lock-in sign holder. Four-sided shape allows efficient stacking. Multilingual warning messages and symbols allow effective communication for broad audiences. Molded-in slots allow easy handling. Safety cone is made of sturdy plastic. Color and graphic are ANSI-compliant and OSHA-compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.