Safti Grip Large Bath Mat - Bathroom - 28in Length x 16in Width - Rectangular - Textured - Rubber
- Mfr # 1982726
- Zoro # G623364500
product price:Â
$
27.79
/ea
Key Features
Length
28 in
Material
Rubber
Application
Bathroom
Features
Mildew Resistant, Slip Resistant, Latex-free, Perforated
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1982726
- Zoro #
- G623364500
- UPC #
- 86876230123
- Country of Origin
- Malaysia
Dimensions
- Length
- 28 in
- Width
- 16 in
Details
- Material
- Rubber
- Item
- Shower Mat
- Application
- Bathroom
- Features
- Mildew Resistant, Slip Resistant, Latex-free, Perforated
- Shape
- Rectangular
- Pattern
- Textured
- Color
- White
Description
Safti Grip Large Bath Mat - Bathroom - 28in Length x 16in Width - Rectangular - Textured - Rubber - White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.